Motion
59755538
10 Ton, 4.02" Stroke, 9 Cu In Oil Capacity, Portable Hydraulic Single Acting Cylinder 2.24 Sq In Effective Area, 6.85" Lowered Ht., 10.87" Max Ht., 1.69" Cyl Bore Diam, 1.49" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745118
MFR #59755538
List Price$1,171.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Ton, 4.02" Stroke, 9 Cu In Oil Capacity, Portable Hydraulic Single Acting Cylinder 2.24 Sq In Effective Area, 6.85" Lowered Ht., 10.87" Max Ht., 1.69" Cyl Bore Diam, 1.49" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745118
MFR #59755538

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,171.08/each for your price

Overview

Mfr description
59755538 59755538 10TON SNGL 4.02"STROKE

Specifications

  • Oil Capacity
    9.00
  • Effective Area
    2.24
  • Outside Diameter
    2-1/4 in
  • Collar Thread
    2-1/4 - 14
  • Collar Thread Length
    1.18 in
  • Load Capacity
    10 ton
  • Lowered Height
    6.85
  • Maximum Height
    10.87
  • Max Pressure
    10,000 psi
  • Piston Stroke
    4.02 in
  • Plunger Diameter
    1.49
  • Saddle Diameter
    1.38 in
  • Type
    Single Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought