Motion
59755546
5 Ton, 0.63" Stroke, 0.69 Cu In Oil Capacity, Portable Hydraulic Single Acting Cylinder 1.1 Sq In Effective Area, 1.63" Lowered Ht., 2.26" Max Ht., 1.18" Cyl Bore Diam, 0.98" Plunger Rod Diam, 10,000 Max psi
Mi Item #11745119
MFR #59755546
Price$710.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Ton, 0.63" Stroke, 0.69 Cu In Oil Capacity, Portable Hydraulic Single Acting Cylinder 1.1 Sq In Effective Area, 1.63" Lowered Ht., 2.26" Max Ht., 1.18" Cyl Bore Diam, 0.98" Plunger Rod Diam, 10,000 Max psi
Mi Item #11745119
MFR #59755546

Mfr description
59755546 59755546 5TON SNGL .63"STROKE H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$710.48/each

Specifications

Dimensions

  • Lowered Height
    1.63
  • Maximum Height
    2.26
  • Outside Diameter
    2-3/8 in
  • Plunger Diameter
    0.98

Details

  • Effective Area
    1.10
  • Load Capacity
    5 ton
  • Max Pressure
    10,000 psi
  • Oil Capacity
    0.69
  • Piston Stroke
    0.63 in
  • Type
    Single Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)