Motion
59755553
Hydraulic Ram - Single-Acting, 1.0000 in Stroke
MI ITEM #11745120
MFR #59755553
List Price$777.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Ram - Single-Acting, 1.0000 in Stroke
MI ITEM #11745120
MFR #59755553

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$777.60/each for your price

Overview

Mfr description
59755553 59755553 5TON SNGL 1"STROKE HYD

Specifications

  • Actuation
    Single-Acting
  • Stroke
  • Oil Capacity
    1.00
  • Outside Diameter
    1-1/2 in
  • Collar Thread
    1-1/2 - 16
  • Collar Thread Length
    1.10 in
  • Load Capacity
    5 ton
  • Lowered Height
    4.58
  • Maximum Height
    5.58
  • Max Pressure
    10,000 psi
  • Piston Stroke
    1.00 in
  • Plunger Diameter
    1.00
  • Saddle Diameter
    0.98 in
  • Type
    Single Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought