Motion
59755561
5 Ton, 5.08" Stroke, 5.08 Cu In Oil Capacity, Portable Hydraulic Single Acting Cylinder 1 Sq In Effective Area, 8.7" Lowered Ht., 13.78" Max Ht., 1.13" Cyl Bore Diam, 1" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745121
MFR #59755561
List Price$892.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Ton, 5.08" Stroke, 5.08 Cu In Oil Capacity, Portable Hydraulic Single Acting Cylinder 1 Sq In Effective Area, 8.7" Lowered Ht., 13.78" Max Ht., 1.13" Cyl Bore Diam, 1" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745121
MFR #59755561

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$892.75/each for your price

Overview

Mfr description
59755561 59755561 5TON SNGL 5.08"STROKE

Specifications

  • Oil Capacity
    5.08
  • Outside Diameter
    1-1/2 in
  • Collar Thread
    1-1/2 - 16
  • Collar Thread Length
    1.10 in
  • Load Capacity
    5 ton
  • Lowered Height
    8.70
  • Maximum Height
    13.78
  • Max Pressure
    10,000 psi
  • Piston Stroke
    5.08 in
  • Plunger Diameter
    1.00
  • Saddle Diameter
    0.98 in
  • Type
    Single Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text