Motion
59755579
5 Ton, 3.07" Stroke, 3.07 Cu In Oil Capacity, Portable Hydraulic Single Acting Cylinder 1 Sq In Effective Area, 6.65" Lowered Ht., 9.72" Max Ht., 1.13" Cyl Bore Diam, 1" Plunger Rod Diam, 10,000 Max psi
Mi Item #11745122
MFR #59755579
Price$908.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Ton, 3.07" Stroke, 3.07 Cu In Oil Capacity, Portable Hydraulic Single Acting Cylinder 1 Sq In Effective Area, 6.65" Lowered Ht., 9.72" Max Ht., 1.13" Cyl Bore Diam, 1" Plunger Rod Diam, 10,000 Max psi
Mi Item #11745122
MFR #59755579

Mfr description
59755579 59755579 5TON SNGL 3.07"STROKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$908.25/each

Specifications

Dimensions

  • Collar Thread Length
    1.10 in
  • Lowered Height
    6.65
  • Maximum Height
    9.72
  • Outside Diameter
    1-1/2 in
  • Plunger Diameter
    1.00
  • Saddle Diameter
    0.98 in

Details

  • Collar Thread
    1-1/2 - 16
  • Load Capacity
    5 ton
  • Max Pressure
    10,000 psi
  • Oil Capacity
    3.07
  • Piston Stroke
    3.07 in
  • Type
    Single Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)