Motion
59755587
25 Ton, 4.02" Stroke, 20.7 Cu In Oil Capacity, Portable Hydraulic Single Acting Cylinder 5.15 Sq In Effective Area, 8.62" Lowered Ht., 12.64" Max Ht., 2.56" Cyl Bore Diam, 2.24" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745123
MFR #59755587
List Price$1,647.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 Ton, 4.02" Stroke, 20.7 Cu In Oil Capacity, Portable Hydraulic Single Acting Cylinder 5.15 Sq In Effective Area, 8.62" Lowered Ht., 12.64" Max Ht., 2.56" Cyl Bore Diam, 2.24" Plunger Rod Diam, 10,000 Max psi
MI ITEM #11745123
MFR #59755587

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,647.80/each for your price

Overview

Mfr description
59755587 59755587 25TON SNGL 3.94"STROKE

Specifications

  • Oil Capacity
    20.70
  • Effective Area
    5.15
  • Outside Diameter
    3-11/32 in
  • Collar Thread
    3-5/16 - 12
  • Collar Thread Length
    1.93 in
  • Load Capacity
    25 ton
  • Lowered Height
    8.62
  • Maximum Height
    12.64
  • Max Pressure
    10,000 psi
  • Piston Stroke
    4.02 in
  • Plunger Diameter
    2.24
  • Saddle Diameter
    1.97 in
  • Type
    Single Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought