Motion
59806349
2.51" Long x 1-1/2" Wide x 0.94" High, Padlockable Latch Wing Turn Latch - Stainless Steel, with Stainless Steel Finish
Mi Item #11745126
MFR #59806349
Price$10.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.51" Long x 1-1/2" Wide x 0.94" High, Padlockable Latch Wing Turn Latch - Stainless Steel, with Stainless Steel Finish
Mi Item #11745126
MFR #59806349

Mfr description
59806349 59806349 SM PADLOCKABLE SS WING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.98/each

Specifications

Dimensions

  • Height
    0.94 in
  • Length
    2.510 in
  • Size
    Small
  • Travel
    1/4
  • Width
    1.5000 in

Details

  • Finish Coating
    Stainless Steel
  • Material
    Stainless Steel
  • PSC Code
    5340
  • Type
    Padlockable Wing Turn
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)