Motion
59806356
4.68" Long x 2-3/4" Wide x 0.72" High, Standard Base Wing Turn Latch - Steel, with Zinc Finish
MI ITEM #11745127
MFR #59806356
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.68" Long x 2-3/4" Wide x 0.72" High, Standard Base Wing Turn Latch - Steel, with Zinc Finish
MI ITEM #11745127
MFR #59806356

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59806356 59806356 LG STD BASE ZINC WING

Specifications

  • Finish Coating
    Zinc
  • Height
    0.72 in
  • Length
    4.680 in
  • Material
    Steel
  • PSC Code
    5340
  • Size
    Large
  • Travel
    0.360
  • Type
    Standard Base Wing Turn
  • Width
    2.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text