Motion
59806364
2.31" Long x 1-1/2" Wide x 0.58" High, Exteneded Base Wing Turn Latch - Stainless Steel, with Stainless Steel Finish
Mi Item #11745128
MFR #59806364
Price$13.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.31" Long x 1-1/2" Wide x 0.58" High, Exteneded Base Wing Turn Latch - Stainless Steel, with Stainless Steel Finish
Mi Item #11745128
MFR #59806364

Mfr description
59806364 59806364 SM EXTEND BASE SS WING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.38/each

Specifications

Dimensions

  • Height
    0.58 in
  • Length
    2.310 in
  • Size
    Small
  • Travel
    1/4
  • Width
    1.5000 in

Details

  • Finish Coating
    Stainless Steel
  • Material
    Stainless Steel
  • PSC Code
    5340
  • Type
    Exteneded Base Wing Turn
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)