Motion
59806372
2.31" Long x 1-1/2" Wide x 0.58" High, Exteneded Base Wing Turn Latch - Steel, with Black Enamel Paint Finish
Mi Item #11745129
MFR #59806372
Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.31" Long x 1-1/2" Wide x 0.58" High, Exteneded Base Wing Turn Latch - Steel, with Black Enamel Paint Finish
Mi Item #11745129
MFR #59806372

Mfr description
59806372 59806372 SM EXTND STL/BLK ENML
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.60/each

Specifications

Dimensions

  • Height
    0.58 in
  • Length
    2.310 in
  • Size
    Small
  • Travel
    1/4
  • Width
    1.5000 in

Details

  • Finish Coating
    Black Enamel Paint
  • Material
    Steel
  • PSC Code
    5340
  • Type
    Exteneded Base Wing Turn
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)