Motion
59806380
2.31" Long x 1-1/2" Wide x 0.58" High, Exteneded Base Wing Turn Latch - Steel, with Zinc Finish
MI ITEM #11745130
MFR #59806380
List Price$8.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.31" Long x 1-1/2" Wide x 0.58" High, Exteneded Base Wing Turn Latch - Steel, with Zinc Finish
MI ITEM #11745130
MFR #59806380

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.05/each for your price

Overview

Mfr description
59806380 59806380 SM EXTEND BASE ZINC WI

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc
  • Travel
    1/4
  • Type
    Exteneded Base Wing Turn
  • Size
    Small
  • Length
    2.310 in
  • Height
    0.58 in
  • PSC Code
    5340
  • Width
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text