Motion
59806398
2.62" Long x 2.51" Wide x 0.79" High, Standard Base Wing Turn Latch - Steel, with Zinc Finish
MI ITEM #11745131
MFR #59806398
List Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.62" Long x 2.51" Wide x 0.79" High, Standard Base Wing Turn Latch - Steel, with Zinc Finish
MI ITEM #11745131
MFR #59806398

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.18/each for your price

Overview

Mfr description
59806398 59806398 MED STD BASE ZINC WING

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc
  • Travel
    0.310
  • Type
    Standard Base Wing Turn
  • Size
    Medium
  • Length
    2.620 in
  • Height
    0.79 in
  • PSC Code
    5340
  • Width
    2.5100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text