Motion
59806406
4.68" Long x 3-1/4" Wide x 0.72" High, Standard Base Wing Turn Latch - Steel, with Zinc Finish
Mi Item #11745132
MFR #59806406
Price$23.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.68" Long x 3-1/4" Wide x 0.72" High, Standard Base Wing Turn Latch - Steel, with Zinc Finish
Mi Item #11745132
MFR #59806406

Mfr description
59806406 59806406 LG STD BASE ZNC W/SPRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.63/each

Specifications

Dimensions

  • Height
    0.72 in
  • Length
    4.680 in
  • Size
    Large
  • Travel
    0.360
  • Width
    3.2500 in

Details

  • Finish Coating
    Zinc
  • Material
    Steel
  • PSC Code
    5340
  • Type
    Standard Base Wing Turn
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)