Motion
59806414
4.49" Long x 3-1/4" Wide x 0.72" High, Padlockable Latch Wing Turn Latch - Steel, with Zinc Finish
MI ITEM #11745133
MFR #59806414
List Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.49" Long x 3-1/4" Wide x 0.72" High, Padlockable Latch Wing Turn Latch - Steel, with Zinc Finish
MI ITEM #11745133
MFR #59806414

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.83/each for your price

Overview

Mfr description
59806414 59806414 LG PADLOCKABLE ZINC WI

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc
  • Travel
    0.360
  • Type
    Padlockable Wing Turn
  • Size
    Large
  • Length
    4.490 in
  • Height
    0.72 in
  • PSC Code
    5340
  • Width
    3.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text