Motion
59806422
2.04" Long x 1.92" Wide x 0.55" High, Short Base Wing Turn Latch - Steel, with Zinc Finish
MI ITEM #11745134
MFR #59806422
Price$6.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.04" Long x 1.92" Wide x 0.55" High, Short Base Wing Turn Latch - Steel, with Zinc Finish
MI ITEM #11745134
MFR #59806422

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.23/each

Specifications

Dimensions

  • Height
    0.55 in
  • Length
    2.040 in
  • Size
    Small
  • Travel
    1/4
  • Width
    1.9200 in

Details

  • Finish Coating
    Zinc
  • Material
    Steel
  • PSC Code
    5340
  • Type
    Short Base Wing Turn

Overview

Mfr description
59806422 59806422 SM SHRT BASE ZNC W/SPG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought