Motion
59806430
2.45" Long x 2.51" Wide x 0.81" High, Spring Base Wingless Turn Latch - Stainless Steel, with Stainless Steel Finish
Mi Item #11745135
MFR #59806430
Price$17.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.45" Long x 2.51" Wide x 0.81" High, Spring Base Wingless Turn Latch - Stainless Steel, with Stainless Steel Finish
Mi Item #11745135
MFR #59806430

Mfr description
59806430 59806430 MED SPRING BASE SS WIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.53/each

Specifications

Dimensions

  • Height
    0.81 in
  • Length
    2.450 in
  • Size
    Medium
  • Travel
    0.310
  • Width
    2.5100 in

Details

  • Finish Coating
    Stainless Steel
  • Material
    Stainless Steel
  • PSC Code
    5340
  • Type
    Spring Base Wingless Turn
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)