1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
59814566
5,800 Max psi Rotating Nozzle Pressure Washer Repair Kit 0.07" Hole Size
MI ITEM #
11745165
MFR #
59814566
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Pressure Washers and Accessories
Pressure Washer Parts and Accessories
Value Collection 59814566
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
59814566
5,800 Max psi Rotating Nozzle Pressure Washer Repair Kit 0.07" Hole Size
MI ITEM #
11745165
MFR #
59814566
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
59814566 59814566 0.070" 5800PSI ROTATIN
Specifications
Type
Repair Kit
Hole Size
0.0700 in
Max Pressure
5,800 psi
Style
Rotating Nozzle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data