1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
59814681
4,050 psi Adjustable, High Low Pressure Washer Nozzle 5.5mm Orifice Diam, 1/4" Thread
MI ITEM #
11745175
MFR #
59814681
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Pressure Washers and Accessories
Pressure Washer Parts and Accessories
Value Collection 59814681
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
59814681
4,050 psi Adjustable, High Low Pressure Washer Nozzle 5.5mm Orifice Diam, 1/4" Thread
MI ITEM #
11745175
MFR #
59814681
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
59814681 59814681 5.5MM 4050PSI VARIABLE
Specifications
Type
Hi-Low Pressure
Max Pressure
4,050 psi
Maximum Flow Rate
10.50 gpm
Style
Adjustable
Thread Size
1/4 in
Orifice Diameter
5.50 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data