1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
59814772
3,000 psi Rotating, Sewer Pressure Washer Nozzle 8mm Orifice Diam, 1/4" Thread
MI ITEM #
11745184
MFR #
59814772
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Pressure Washers and Accessories
Pressure Washer Parts and Accessories
Value Collection 59814772
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
59814772
3,000 psi Rotating, Sewer Pressure Washer Nozzle 8mm Orifice Diam, 1/4" Thread
MI ITEM #
11745184
MFR #
59814772
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
59814772 59814772 1/4"X8.0MM 3000PSI ROT
Specifications
Type
Sewer
Max Pressure
3,000 psi
Style
Rotating
Thread Size
1/4 in
Orifice Diameter
8.00 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought