Motion
60001609
6' Long, 3/4" OD, 304 Stainless Steel Tube 0.083" Wall Thickness
MI ITEM #11745194
MFR #60001609
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 3/4" OD, 304 Stainless Steel Tube 0.083" Wall Thickness
MI ITEM #11745194
MFR #60001609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60001609 60001609 3/4 OD X .083 WALL TYP

Specifications

  • Tube Inner Diameter
    0.5840 in
  • Material
    Stainless Steel
  • Wall Thickness
    0.0830 in
  • Outside Diameter
    3/4 in
  • Inside Diameter
    0.5840 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought