Motion
60001633
6' Long, 1" OD, 304 Stainless Steel Tube 0.12" Wall Thickness
MI ITEM #11745197
MFR #60001633
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 1" OD, 304 Stainless Steel Tube 0.12" Wall Thickness
MI ITEM #11745197
MFR #60001633

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60001633 60001633 1 OD X .120 WALL TYPE

Specifications

  • Tube Inner Diameter
    0.7600 in
  • Material
    Stainless Steel
  • Wall Thickness
    0.1200 in
  • Outside Diameter
    1 in
  • Inside Diameter
    0.7600 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text