Motion
60001658
6' Long, 1-1/4" OD, 304 Stainless Steel Tube 0.095" Wall Thickness
MI ITEM #11745199
MFR #60001658
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 1-1/4" OD, 304 Stainless Steel Tube 0.095" Wall Thickness
MI ITEM #11745199
MFR #60001658

Mfr description
60001658 60001658 1-1/4 OD X .095 WALL T
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.0600 in
  • Outside Diameter
    1-1/4 in
  • Tube Inner Diameter
    1.0600 in
  • Wall Thickness
    0.0950 in

Details

  • Material
    Stainless Steel
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)