1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
60001674
6' Long, 1-1/2" OD, 304 Stainless Steel Tube 0.095" Wall Thickness
MI ITEM #
11745201
MFR #
60001674
Price
$442.53
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Tube Products
Tubing
Value Collection 60001674
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
60001674
6' Long, 1-1/2" OD, 304 Stainless Steel Tube 0.095" Wall Thickness
MI ITEM #
11745201
MFR #
60001674
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$442.53
/each
Qty
Add to Cart
Specifications
Dimensions
Inside Diameter
1.3100 in
Outside Diameter
1-1/2 in
Tube Inner Diameter
1.3100 in
Wall Thickness
0.0950 in
Details
Material
Stainless Steel
Type
Seamless
Overview
Mfr description
60001674 60001674 1-1/2 OD X .095 WALL T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought