Motion
60001690
6' Long, 2" OD, 304 Stainless Steel Tube 0.065" Wall Thickness
MI ITEM #11745203
MFR #60001690
List Price$588.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 2" OD, 304 Stainless Steel Tube 0.065" Wall Thickness
MI ITEM #11745203
MFR #60001690

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$588.53/each for your price

Overview

Mfr description
60001690 60001690 2 OD X .065 WALL TYPE

Specifications

  • Tube Inner Diameter
    1.8700 in
  • Material
    Stainless Steel
  • Wall Thickness
    0.0650 in
  • Outside Diameter
    2 in
  • Inside Diameter
    1.8700 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text