Motion
60001732
6' Long, 1/2" OD, 316 Stainless Steel Tube 0.12" Wall Thickness
MI ITEM #11745206
MFR #60001732
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 1/2" OD, 316 Stainless Steel Tube 0.12" Wall Thickness
MI ITEM #11745206
MFR #60001732

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60001732 60001732 1/2 OD X .120 WALL TYP

Specifications

  • Tube Inner Diameter
    0.2600 in
  • Material
    Stainless Steel
  • Wall Thickness
    0.1200 in
  • Outside Diameter
    1/2 in
  • Inside Diameter
    0.2600 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text