Motion
60001757
6' Long, 3/4" OD, 316 Stainless Steel Tube 0.12" Wall Thickness
MI ITEM #11745208
MFR #60001757
List Price$409.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 3/4" OD, 316 Stainless Steel Tube 0.12" Wall Thickness
MI ITEM #11745208
MFR #60001757

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$409.88/each for your price

Overview

Mfr description
60001757 60001757 3/4 OD X .120 WALL TYP

Specifications

  • Tube Inner Diameter
    0.5100 in
  • Material
    Stainless Steel
  • Wall Thickness
    0.1200 in
  • Outside Diameter
    3/4 in
  • Inside Diameter
    0.5100 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text