Motion
60001765
6' Long, 1" OD, 316 Stainless Steel Tube 0.083" Wall Thickness
MI ITEM #11745209
MFR #60001765
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 1" OD, 316 Stainless Steel Tube 0.083" Wall Thickness
MI ITEM #11745209
MFR #60001765

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60001765 60001765 1 OD X .083 WALL TYPE

Specifications

  • Tube Inner Diameter
    0.8340 in
  • Material
    Stainless Steel
  • Wall Thickness
    0.0830 in
  • Outside Diameter
    1 in
  • Inside Diameter
    0.8340 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text