Motion
60001807
6' Long, 1-1/2" OD, 316 Stainless Steel Tube 0.12" Wall Thickness
MI ITEM #11745213
MFR #60001807
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 1-1/2" OD, 316 Stainless Steel Tube 0.12" Wall Thickness
MI ITEM #11745213
MFR #60001807

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60001807 60001807 1-1/2 OD X .120 WALL T

Specifications

  • Tube Inner Diameter
    1.2600 in
  • Material
    Stainless Steel
  • Wall Thickness
    0.1200 in
  • Outside Diameter
    1-1/2 in
  • Inside Diameter
    1.2600 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought