Motion
60045127
4-1/2" Diam Locking Nut Disc Backing Pad - Hard Density, 20,000 RPM
Mi Item #11745216
MFR #60045127
Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Diam Locking Nut Disc Backing Pad - Hard Density, 20,000 RPM
Mi Item #11745216
MFR #60045127

Mfr description
60045127 60045127 4-1/2" DIA 5/8"X11T TU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.18/each

Specifications

Dimensions

  • Pad Diameter
    4-1/2 in
  • Thread Size
    5/8-11

Details

  • Density Rating
    Hard
  • Max Rpm
    20,000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)