Motion
60045176
1-1/2" Diam Quick-Change Type R Disc Backing Pad - 1/4" Shank Diam, Medium Density, 30,000 RPM
MI ITEM #11745221
MFR #60045176
List Price$11.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam Quick-Change Type R Disc Backing Pad - 1/4" Shank Diam, Medium Density, 30,000 RPM
MI ITEM #11745221
MFR #60045176

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.08/each for your price

Overview

Mfr description
60045176 60045176 1-1/2"DIA 1/4" SHK Q/C

Specifications

  • Density Rating
    Medium
  • Max Rpm
    30000
  • Pad Diameter
    1-1/2 in
  • Shank Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text