1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
60045218
1" Diam Quick-Change Type S Disc Backing Pad - 1/4" Shank Diam, Medium Density, 30,000 RPM, Screw On Compatible
MI ITEM #
11745223
MFR #
60045218
List Price
$10.18
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 60045218
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
60045218
1" Diam Quick-Change Type S Disc Backing Pad - 1/4" Shank Diam, Medium Density, 30,000 RPM, Screw On Compatible
MI ITEM #
11745223
MFR #
60045218
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$10.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
60045218 60045218 1" DIA 1/4" SHANK Q/C
Specifications
Density Rating
Medium
Max Rpm
30000
Pad Diameter
1 in
Shank Diameter
1/4 in
Thread Size
1/4-20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data