Motion
60058005
3/16" Arch Punch 4-1/2" OAL, Steel
Mi Item #11745225
MFR #60058005
Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Arch Punch 4-1/2" OAL, Steel
Mi Item #11745225
MFR #60058005

Mfr description
60058005 60058005 3/16 ARCH PUNCH PUNCHE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.20/each

Specifications

Dimensions

  • Overall Length
    4-1/2 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)