Motion
60058013
1/4" Arch Punch 4-1/2" OAL, Steel
MI ITEM #11745226
MFR #60058013
Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Arch Punch 4-1/2" OAL, Steel
MI ITEM #11745226
MFR #60058013

Mfr description
60058013 60058013 1/4 ARCH PUNCH PUNCHES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.15/each

Specifications

Dimensions

  • Overall Length
    4-1/2 in

Details

  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)