Motion
60058054
1/2" Arch Punch 4-5/8" OAL, Steel
Mi Item #11745230
MFR #60058054
Price$20.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Arch Punch 4-5/8" OAL, Steel
Mi Item #11745230
MFR #60058054

Mfr description
60058054 60058054 1/2 ARCH PUNCH PUNCHES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.48/each

Specifications

Dimensions

  • Overall Length
    4-5/8 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)