Motion
60058062
9/16" Arch Punch 4-7/8" OAL, Steel
MI ITEM #11745231
MFR #60058062
Price$22.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Arch Punch 4-7/8" OAL, Steel
MI ITEM #11745231
MFR #60058062

Mfr description
60058062 60058062 9/16 ARCH PUNCH PUNCHE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.73/each

Specifications

Dimensions

  • Overall Length
    4-7/8 in

Details

  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)