Motion
60058096
3/4" Arch Punch 5" OAL, Steel
MI ITEM #11745234
MFR #60058096
Price$24.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Arch Punch 5" OAL, Steel
MI ITEM #11745234
MFR #60058096

Mfr description
60058096 60058096 3/4 ARCH PUNCH PUNCHES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.80/each

Specifications

Dimensions

  • Overall Length
    5 in

Details

  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)