Motion
60058112
7/8" Arch Punch 5" OAL, Steel
MI ITEM #11745236
MFR #60058112
Price$28.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Arch Punch 5" OAL, Steel
MI ITEM #11745236
MFR #60058112

Mfr description
60058112 60058112 7/8 ARCH PUNCH PUNCHES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.35/each

Specifications

Dimensions

  • Overall Length
    5 in

Details

  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)