Motion
60058138
1" Arch Punch 5-1/4" OAL, Steel
MI ITEM #11745238
MFR #60058138
Price$30.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Arch Punch 5-1/4" OAL, Steel
MI ITEM #11745238
MFR #60058138

Mfr description
60058138 60058138 1 ARCH PUNCH PUNCHES0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.65/each

Specifications

Dimensions

  • Overall Length
    5-1/4 in

Details

  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)