Motion
60058146
1-1/16" Arch Punch 5-7/16" OAL, Steel
Mi Item #11745239
MFR #60058146
Price$51.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/16" Arch Punch 5-7/16" OAL, Steel
Mi Item #11745239
MFR #60058146

Mfr description
60058146 60058146 1 1/16 ARCH PUNCH PUNC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.22/each

Specifications

Dimensions

  • Overall Length
    5-7/16 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)