Motion
60058153
1-1/8" Arch Punch 5-7/16" OAL, Steel
MI ITEM #11745240
MFR #60058153
Price$51.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Arch Punch 5-7/16" OAL, Steel
MI ITEM #11745240
MFR #60058153

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.22/each

Specifications

Dimensions

  • Overall Length
    5-7/16 in

Details

  • Material
    Steel

Overview

Mfr description
60058153 60058153 1 1/8 ARCH PUNCH PUNCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought