Motion
60058161
1-3/16" Arch Punch 5-7/16" OAL, Steel
MI ITEM #11745241
MFR #60058161
Price$55.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/16" Arch Punch 5-7/16" OAL, Steel
MI ITEM #11745241
MFR #60058161

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.28/each

Specifications

Dimensions

  • Overall Length
    5-7/16 in

Details

  • Material
    Steel

Overview

Mfr description
60058161 60058161 1 3/16 ARCH PUNCH PUNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought