Motion
60058179
1-1/4" Arch Punch 5-1/2" OAL, Steel
Mi Item #11745242
MFR #60058179
Price$55.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Arch Punch 5-1/2" OAL, Steel
Mi Item #11745242
MFR #60058179

Mfr description
60058179 60058179 1 1/4 ARCH PUNCH PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.28/each

Specifications

Dimensions

  • Overall Length
    5-1/2 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)