Motion
60058187
1-5/16" Arch Punch 5-9/16" OAL, Steel
Mi Item #11745243
MFR #60058187
Price$61.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/16" Arch Punch 5-9/16" OAL, Steel
Mi Item #11745243
MFR #60058187

Mfr description
60058187 60058187 1 5/16 ARCH PUNCH PUNC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.03/each

Specifications

Dimensions

  • Overall Length
    5-9/16 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)