Motion
60058195
1-3/8" Arch Punch 5-5/8" OAL, Steel
Mi Item #11745244
MFR #60058195
Price$62.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Arch Punch 5-5/8" OAL, Steel
Mi Item #11745244
MFR #60058195

Mfr description
60058195 60058195 1 3/8 ARCH PUNCH PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.75/each

Specifications

Dimensions

  • Overall Length
    5-5/8 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)