Motion
60058237
1-23/32" Arch Punch 6" OAL, Steel
Mi Item #11745247
MFR #60058237
Price$108.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-23/32" Arch Punch 6" OAL, Steel
Mi Item #11745247
MFR #60058237

Mfr description
60058237 60058237 1-23/32 ARCH PUNCH PUN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.53/each

Specifications

Dimensions

  • Overall Length
    6 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)