Motion
60058245
1-7/8" Arch Punch 6-1/2" OAL, Steel
MI ITEM #11745248
MFR #60058245
Price$87.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8" Arch Punch 6-1/2" OAL, Steel
MI ITEM #11745248
MFR #60058245

Mfr description
60058245 60058245 1 7/8 ARCH PUNCH PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.98/each

Specifications

Dimensions

  • Overall Length
    6-1/2 in

Details

  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)