Motion
60058278
1-13/16" Arch Punch 6-1/2" OAL, Steel
MI ITEM #11745251
MFR #60058278
Price$93.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-13/16" Arch Punch 6-1/2" OAL, Steel
MI ITEM #11745251
MFR #60058278

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$93.68/each

Specifications

Dimensions

  • Overall Length
    6-1/2 in

Details

  • Material
    Steel

Overview

Mfr description
60058278 60058278 1 13/16 ARCH PUNCH PUN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought