Motion
60058286
1-15/16" Arch Punch 6-3/4" OAL, Steel
MI ITEM #11745252
MFR #60058286
Price$139.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-15/16" Arch Punch 6-3/4" OAL, Steel
MI ITEM #11745252
MFR #60058286

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$139.98/each

Specifications

Dimensions

  • Overall Length
    6-3/4 in

Details

  • Material
    Steel

Overview

Mfr description
60058286 60058286 1 15/16 ARCH PUNCH PUN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought