Motion
60058302
2-5/32" Arch Punch 7-1/4" OAL, Steel
MI ITEM #11745254
MFR #60058302
Price$144.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-5/32" Arch Punch 7-1/4" OAL, Steel
MI ITEM #11745254
MFR #60058302

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$144.35/each

Specifications

Dimensions

  • Overall Length
    7-1/4 in

Details

  • Material
    Steel

Overview

Mfr description
60058302 60058302 2-5/32 ARCH PUNCH0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought