Motion
60058336
2-1/2" Arch Punch 6-7/8" OAL, Steel
Mi Item #11745257
MFR #60058336
Price$185.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Arch Punch 6-7/8" OAL, Steel
Mi Item #11745257
MFR #60058336

Mfr description
60058336 60058336 2 1/2 ARCH PUNCH PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.90/each

Specifications

Dimensions

  • Overall Length
    6-7/8 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)